B-Line SC228-ZN Zinc Plated Steel Hanger Rod Stiffener 3/8 - 5/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line SC228-ZN Zinc Plated Steel Hanger Rod Stiffener 3/8 - 5/8-Inch

SKU: 363682
B-Line 1-1/2-Inch Hanger rod stiffener of trade size 3/8 - 5/8-Inch, is perfect to use with 3/8 - 5/8-Inch all threaded rod. This hanger rod stiffener with 3/8 - 16 threads, features zinc-plated steel construction for durability.
  • Threads of size #3/8 - 16
  • Features steel construction
  • 1-1/2-Inch High

Overview

B-Line 1-1/2-Inch Hanger rod stiffener of trade size 3/8 - 5/8-Inch, is perfect to use with 3/8 - 5/8-Inch all threaded rod. This hanger rod stiffener with 3/8 - 16 threads, features zinc-plated steel construction for durability.

Specifications

List UOM Qty
1
Order UOM
ea
Standards
ASTM B633 SC3 TYPE III or ASTM A653
GTIN
00781011415105
Item Name
Hanger Rod Stiffener
Brand Name
B-Line
Material
Steel
UNSPSC
39121311
Dimensions
1-1/2 Inch Height
Finish
Zinc Plated
For Use With
3/8 - 5/8 Inch All Threaded Rod
Trade Size
3/8 - 5/8 Inch
RoHS Flag
Contact manufacturer
UPC
78101141510
Manufacturer Name
B-Line
Manufacturer Part Number
SC228-ZN
Energy Star Flag
No
Country Of Origin
China

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.