B-Line DBM 100% Recycled Rubber Rooftop Support Dura-Blok™

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line DBM 100% Recycled Rubber Rooftop Support Dura-Blok™

SKU: 98362
B-Line Dura-Blok™ Rooftop support is suitable for piping systems, cable tray, HVAC equipment and many other applications. UV-resistant rooftop support measures 4.8-Inch x 6-Inch x 4-Inch. It features 100% recycled rubber construction for durability. It has load capacity of 200 lb.
  • UV Resistant
  • Measures 4.8-Inch x 6-Inch x 4-Inch
  • Features 100% recycled rubber construction

Overview

B-Line Dura-Blok™ Rooftop support is suitable for piping systems, cable tray, HVAC equipment and many other applications. UV-resistant rooftop support measures 4.8-Inch x 6-Inch x 4-Inch. It features 100% recycled rubber construction for durability. It has load capacity of 200 lb.

Specifications

List UOM Qty
1
Order UOM
ea
Sub Brand
Dura-Blok™
GTIN
00782051500059
Length
4.8
Item Name
Rooftop Support
Brand Name
B-Line
Material
100% Recycled Rubber
UNSPSC
39121700
Dimensions
6 Inch Width x 4 Inch Height
Finish
No
RoHS Flag
Contact manufacturer
UPC
78205150005
Manufacturer Name
B-Line
Manufacturer Part Number
DBM
Load Capacity
200 lb
Energy Star Flag
No
Country Of Origin
United States of America

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.