B-Line B52SH-120HDG Hot Dipped Galvanized ASTM A123 Steel Type SH Slotted Channel 10-ft x 1-5/8-Inch x 13/16-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line B52SH-120HDG Hot Dipped Galvanized ASTM A123 Steel Type SH Slotted Channel 10-ft x 1-5/8-Inch x 13/16-Inch

SKU: 181758
B-Line Type SH slotted channel features steel construction with hot-dipped galvanized finish. It measures 1-5/8-Inch x 13/16-Inch x 10 ft. The 12-gauge slotted channel with 2-Inch slot pitch, has slot size of 1-1/8-Inch x 9/16-Inch.
  • Metal framing
  • Measures 1-5/8-Inch x 13/16-Inch x 10-ft
  • Durable steel construction for longer service life

Overview

B-Line Type SH slotted channel features steel construction with hot-dipped galvanized finish. It measures 1-5/8-Inch x 13/16-Inch x 10 ft. The 12-gauge slotted channel with 2-Inch slot pitch, has slot size of 1-1/8-Inch x 9/16-Inch.

Specifications

List UOM Qty
1
Order UOM
ft
UNSPSC
30101804
Type
Type SH
GTIN
00781011250119
Material
Steel
Item Name
Slotted Channel
Brand Name
B-Line
Energy Star Flag
No
RoHS Flag
Contact manufacturer
Width
1.625
Finish
Hot Dip Galvanized/ASTM A123
Height
0.8125
Length
10
Slot Size
1-1/8 Inch x 9/16 Inch
Thickness
12
Country Of Origin
United States of America
Manufacturer Part Number
B52SH-120HDG
Manufacturer Name
B-Line
UPC
78101125011
Slot Pitch
2 Inch

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.