B-Line B202DSS6 316 Stainless Steel No Twist Square Washer 1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

B-Line B202DSS6 316 Stainless Steel No Twist Square Washer 1/2-Inch

SKU: 366803
B-Line Square washer of 1/2-Inch trade size, measures 1-5/8-Inch x 1-5/8-Inch. This no-twist square washer features 9/16-Inch hole and type 316 stainless steel finish for added protection against corrosion.
  • Has trade size of 1/2-Inch
  • Features 316 stainless steel finish for superior corrosion resistance
  • Measures 1-5/8-Inch x 1-5/8-Inch

Overview

B-Line Square washer of 1/2-Inch trade size, measures 1-5/8-Inch x 1-5/8-Inch. This no-twist square washer features 9/16-Inch hole and type 316 stainless steel finish for added protection against corrosion.

Specifications

List UOM Qty
1
Order UOM
ea
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121311
GTIN
00781011859046
Width
1.625
Material
Steel
Trade Size
1/2 Inch
Brand Name
B-Line
Finish
316 Stainless Steel
Hole Size
9/16 Inch
Item Name
Square Washer
Length
1.625
Type
No Twist
Energy Star Flag
No
Manufacturer Part Number
B202DSS6
Manufacturer Name
Eaton
UPC
78101185904
Thread Size
No
Thread Type
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.