Artcraft Lighting AC2351SPBN 2-Light Small Lighting Fixture 60-Watt Brushed Nickel Clip

  

*Images are for illustration purposes only and may not be an exact representation of the product

Artcraft Lighting AC2351SPBN 2-Light Small Lighting Fixture 60-Watt Brushed Nickel Clip

SKU: 91626
Artcraft Lighting Clip Flush Collection Small flush mount fixture supports 2 x 60-Watt lamps. It features brushed nickel finish to match your existing décor. It is suitable for low ceiling, hallway and bedroom. Flush mount fixture is ETL listed.
  • Has a fixture wattage of 120-Watts
  • Features two lamps
  • Medium socket
  • For low ceiling, hallway, bedroom

Overview

Artcraft Lighting Clip Flush Collection Small flush mount fixture supports 2 x 60-Watt lamps. It features brushed nickel finish to match your existing décor. It is suitable for low ceiling, hallway and bedroom. Flush mount fixture is ETL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Start Type
No
Color Temperature
No
Light Color
No
Lamp Included
No
Fixture Wattage
120 Watt
Socket Type
Medium
Shape
No
Shade Type
Semi-Clear White Glass in Antique Brass
UPC
77835023510
Manufacturer Part Number
AC2351SPBN
Number of Lamps
2.0000
Manufacturer Name
Artcraft Lighting
Mounting
Flush
UNSPSC
41113630
Standards
ETL Listed
Finish
Brushed Nickel
Type
Small
Item Name
Lighting Fixture
Brand Name
Artcraft Lighting
Energy Star Flag
No
Collection
Clip Flush
Lamp Wattage
60 Watt
Dimmable
No
Dimensions
12 Inch Length x 12 Inch Width x 4-1/2 Inch Height
Degree of Protection
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.