Arlington RW17 Plated Steel Reducing Washer 2-1/2-Inch x 3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Arlington RW17 Plated Steel Reducing Washer 2-1/2-Inch x 3/4-Inch

SKU: 96831
Standard Pack/Case Quantity: 50/Pack
Arlington Reducing washer of trade size 2-1/2-Inch x 3/4-Inch, is suitable for rigid/EMT conduits. This 0.035-Inch thick washer features steel construction and plated finish. It has inside diameter of 1.06-inches and outside diameter of 3.265-inches. Washer is UL listed and CSA certified.
  • Trade size of 2-1/2-Inch x 3/4-Inch
  • Plated finish
  • Features steel construction

Overview

Arlington Reducing washer of trade size 2-1/2-Inch x 3/4-Inch, is suitable for rigid/EMT conduits. This 0.035-Inch thick washer features steel construction and plated finish. It has inside diameter of 1.06-inches and outside diameter of 3.265-inches. Washer is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
Standards
UL Listed, CSA Certified
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
31161809
GTIN
00018997951700
Trade Size
2-1/2 Inch x 3/4 Inch
Outside Diameter
3.265
Thickness
0.035
Brand Name
Arlington
Finish
Plated
For Use With
Rigid/EMT Conduit
Inside Diameter
1.06
Item Name
Reducing Washer
Material
Steel
Standard Pack/Case Quantity
50/Pack
UPC
01899795170
Manufacturer Name
Arlington
Manufacturer Part Number
RW17

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.