Appleton 470 Electroplated Zinc Stamped Steel Blank Clip Cover 1-1/4-Inch OZ Gedney Wedge-Lok™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Appleton 470 Electroplated Zinc Stamped Steel Blank Clip Cover 1-1/4-Inch OZ Gedney Wedge-Lok™

SKU: 71063
Appleton OZ Gedney Wedge-Lok™ Blank clip cover is suitable for use with rigid steel, rigid aluminum, IMC conduit and FM7™ form 7 conduit bodies. With 1-1/4-Inch trade size, this screw mount blank clip cover features durable stamped steel construction with corrosion-resistant zinc electroplated finish. The blank clip cover is UL listed, CSA certified and meets NEMA standards.
  • Durable stamped steel construction
  • Corrosion-resistant zinc electroplated finish
  • For use with rigid steel, rigid aluminum and IMC conduit

Overview

Appleton OZ Gedney Wedge-Lok™ Blank clip cover is suitable for use with rigid steel, rigid aluminum, IMC conduit and FM7™ form 7 conduit bodies. With 1-1/4-Inch trade size, this screw mount blank clip cover features durable stamped steel construction with corrosion-resistant zinc electroplated finish. The blank clip cover is UL listed, CSA certified and meets NEMA standards.

Specifications

List UOM Qty
1
Order UOM
ea
Trade Size
1-1/4 Inch
Brand Name
Appleton
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
Standards
UL 514A, 514B, E2527 Listed, CSA C22.2 No.18.3, 065183 Certified, NEMA FB-1
Conduit Body Form
Form 7
RoHS Flag
Contact manufacturer
GTIN
00781381507448
UNSPSC
39131708
Finish
Electroplated Zinc
For Use With
FM7™ Form 7 Conduit Bodies
Item Name
Blank Clip Cover
Material
Stamped Steel
Mounting
Screw
Sub Brand
OZ Gedney, Wedge-Lok™
Manufacturer Part Number
470
UPC
78138150744
Manufacturer Name
Appleton

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.