American Lighting 120-H2-WW LED Tape Rope 2.3-Watt/ft 120-Volt AC 150-ft 145 Lumens/ft 82+ CRI 2700K Hybrid-2

  

*Images are for illustration purposes only and may not be an exact representation of the product

American Lighting 120-H2-WW LED Tape Rope 2.3-Watt/ft 120-Volt AC 150-ft 145 Lumens/ft 82+ CRI 2700K Hybrid-2

SKU: 444332
American Lighting Hybrid-2 LED Tape rope utilizes 5050 SMD LEDs that emit up to 145 Lumens/ft, with an easy to work run lengths up to 150 feet. This 2.3-Watts/ft tape rope has a color temperature of 2700K and CRI of 82+ for superior color rendering. The lamp has an average life up to 30000 hours. It has flexible rubber housing with clear PVC lens, which are protected with UV inhibitor. The LED tape rope provides 120-degree beam angle for even light distribution. The parallel wiring to each LED ensures that if one LED goes out, the rest of the LEDs continue to operate. It is perfect for accent lighting, coves, ledges and shelves. It includes (1) 5-ft removable power cord with 8-Amp inverter and (1) removable end cap on dead end. LED tape rope is cETLus listed.
  • Dimmable with most incandescent, low voltage magnetic and low voltage electronic dimmers (minimum loads may apply)
  • Reels have attached power connection and end cap on dead end, four additional H2-CONKIT-8A kits are included with each 120-Volt reel
  • 18-Inch cuttability
  • For accent lighting, coves, ledges, shelves
  • 82+ Actual CRI

Overview

American Lighting Hybrid-2 LED Tape rope utilizes 5050 SMD LEDs that emit up to 145 Lumens/ft, with an easy to work run lengths up to 150 feet. This 2.3-Watts/ft tape rope has a color temperature of 2700K and CRI of 82+ for superior color rendering. The lamp has an average life up to 30000 hours. It has flexible rubber housing with clear PVC lens, which are protected with UV inhibitor. The LED tape rope provides 120-degree beam angle for even light distribution. The parallel wiring to each LED ensures that if one LED goes out, the rest of the LEDs continue to operate. It is perfect for accent lighting, coves, ledges and shelves. It includes (1) 5-ft removable power cord with 8-Amp inverter and (1) removable end cap on dead end. LED tape rope is cETLus listed.

Specifications

List UOM Qty
1
Order UOM
ea
Phase
No
Manufacturer Name
American Lighting
Manufacturer Part Number
120-H2-WW
UPC
71417600213
Power (Wattage)
2.3 Watt/ft
Energy Star Flag
No
Brand Name
American Lighting
Lumens
145 Lumens/ft
Driver Type
10 - 100% Dimming Incandescent, Magnetic/ELV
Average Life
30000 Hour
CRI
82.0000
Color Temperature
2700K
Beam Angle
120 Degree
Temperature Rating
-30 to 45 deg C
Sub Brand
Hybrid-2
Material
Rubber, PVC lens
Item Name
LED Tape Rope
Standards
cETLus Certified
UNSPSC
39112010
Voltage Rating
120 Volt AC
Strip Length
150 ft
Start Type
No
Mounting
Clip/Track
Light Color
Warm White
Frequency Rating
60 Hz
Environmental Conditions
Indoor/Outdoor
Dimmable
Yes
Dimensions
9/16 Inch Width x 1/4 Inch Height

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.