Aamsco Lighting LED-8WSB-G30HYBRID-DIM Dimmable G30 Globe Hybrid LED Lamp 8-Watt E26 Medium Base 690-Lumens 80+ CRI 2700K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Aamsco Lighting LED-8WSB-G30HYBRID-DIM Dimmable G30 Globe Hybrid LED Lamp 8-Watt E26 Medium Base 690-Lumens 80+ CRI 2700K Warm White

SKU: 590928
Aamsco Lighting Hybrid 8-Watt G30 globe E26 medium base LED lamp in silver color, offers 690-Lumens of light output. This dimmable lamp has voltage rating of 110 -120-Volts. It has color rendering index of more than 80. This lamp with 2700K color temperature rating radiates warm white light to the surrounding. It measures 5.4-Inch x 3.5-Inch. This lamp has average life of 20000 hours.
  • Dimmable
  • Incandescent Equivalent Wattage: 75-Watt
  • Color temperature rating of 2700K
  • Warm white light color
  • E26 Medium lamp base
  • Actual CRI: 80+

Overview

Aamsco Lighting Hybrid 8-Watt G30 globe E26 medium base LED lamp in silver color, offers 690-Lumens of light output. This dimmable lamp has voltage rating of 110 -120-Volts. It has color rendering index of more than 80. This lamp with 2700K color temperature rating radiates warm white light to the surrounding. It measures 5.4-Inch x 3.5-Inch. This lamp has average life of 20000 hours.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
Globe
Power (Wattage)
8 Watt
Bulb Base Group
Screw-In
Bulb Shape
G30 Globe
Maximum Overall Length
5.4
Start Type
No
Item Name
LED Lamp
Light Color
Warm White
Lumens
690 Lumens
Voltage Rating
110 - 120 Volt
Type
Hybrid
Incandescent Equivalent Wattage
75
Manufacturer Name
Aamsco Lighting
Manufacturer Part Number
LED-8WSB-G30HYBRID-DIM
RoHS Flag
Yes
Designation
LED-8WSB-G30HYBRID-DIM
Energy Star Flag
No
Country Of Origin
France
Dimmable
Yes
UNSPSC
41113630
CRI
80.0000
Bulb Color/Finish
Silver Bowl
Bulb Base
E26 Medium
Brand Name
Aamsco Lighting
Color Temperature
2700K
Average Life
2000 Hour

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.