AA Electric NDS11 11-Pin Relay Socket 10-Amp 300-Volt AC Surface/35-mm DIN Rail Mount

  

*Images are for illustration purposes only and may not be an exact representation of the product

AA Electric NDS11 11-Pin Relay Socket 10-Amp 300-Volt AC Surface/35-mm DIN Rail Mount

SKU: 339097
AA Electric 11-Pin relay socket uses PSC11 hold-down clips. It has a current rating of 10-Amps and voltage rating of 300-Volts AC. It measures 1.8-Inch x 1.25-Inch x 2.03-Inch. The relay socket meets CSA and UR standards.
  • Has screw with captive wire clamp
  • Supports surface/35-mm DIN rail mounting
  • Utilizes PSC11 hold-down clips

Overview

AA Electric 11-Pin relay socket uses PSC11 hold-down clips. It has a current rating of 10-Amps and voltage rating of 300-Volts AC. It measures 1.8-Inch x 1.25-Inch x 2.03-Inch. The relay socket meets CSA and UR standards.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
Item Name
Relay Socket
Energy Star Flag
No
UNSPSC
41113630
Standards
CSA Certified, UR Certified
Type
11-Pin
Brand Name
AA Electric
Manufacturer Part Number
NDS11
Degree of Protection
No
Dimensions
1.8 Inch Width x 1.25 Inch Depth x 2.03 Inch Height
Amperage Rating
10 Amp
Mounting
Surface/35 mm DIN Rail
Terminal Connection
Screw with Captive Wire Clamp
Voltage Rating
300 Volt AC
UPC
80432502284
Manufacturer Name
AA Electric
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.