3M PL200K Hard Case Portable Labeler White 13.75-Inch x 14.5-Inch x 4.7-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

3M PL200K Hard Case Portable Labeler White 13.75-Inch x 14.5-Inch x 4.7-Inch

SKU: 36138
3M Hard case portable labeler is an excellent portable labeling tool for high-end electrical, MRO, datacom and construction professionals. It features one-touch hot keys for faster labeling and smart on-screen alert to help prevent mistakes and wasted labels. Labeler has integral rubber bumpers, which help prevent damage from on-the-job drops and falls.
  • Preprogrammed symbol library puts industry symbols, punctuation, currency and fractions at your fingertips
  • Save more than 100 customized labels for on-demand printing at the jobsite
  • Lanyard loop
  • Prints barcodes 39 and 128 on 3/4-Inch wide tape
  • Automatic shutoff maximizes battery life
  • Large, two-line LCD display with backlight

Overview

3M Hard case portable labeler is an excellent portable labeling tool for high-end electrical, MRO, datacom and construction professionals. It features one-touch hot keys for faster labeling and smart on-screen alert to help prevent mistakes and wasted labels. Labeler has integral rubber bumpers, which help prevent damage from on-the-job drops and falls.

Specifications

List UOM Qty
1
Order UOM
ea
UNSPSC
45101500
Type
Hard Case
Size
14.5 Inch Width x 4.7 Inch Depth x 13.75 Inch Height, 1/4 - 3/4 Inch Label
Includes
(1) 3M Portable Labeler PL200, (1) User Guide on CD-ROM and Quick Reference Guide, (1) Refill Cartridge 1/2 Inch (12 mm) White Polyester, (1) Refill Cartridge 3/4 Inch (19 mm) White Vinyl, (1) 3M Rechargeable Lithium-Ion Battery Pack PL150-PL200-BAT, (1) 3M AC Adaptor PL-ACPS
Finish
No
Item Name
Portable Labeler
Color
White
Brand Name
3M
Manufacturer Name
3M
Battery Type
6 AA Batteries/Optional Lithium-Ion Rechargeable Battery with AC Adaptor
Display
Backlit LCD
Print Technology
Thermal Transfer
Keyboard
QWERTY
UPC
05112858508
Number of Labels
100.0000
Manufacturer Part Number
PL200K
Energy Star Flag
No

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.