2-IN-DB-SOLID-WYE-18DEG PVC 18-Degree Solid Wye 2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

2-IN-DB-SOLID-WYE-18DEG PVC 18-Degree Solid Wye 2-Inch

SKU: 792392
18-Degree Solid wye elbow with a trade size of 2-inches, is suitable for use with type DB duct. It has PVC construction for durability.
  • Has 2-Inch trade size
  • Suitable for use with type DB duct
  • Made from PVC for durability

Overview

18-Degree Solid wye elbow with a trade size of 2-inches, is suitable for use with type DB duct. It has PVC construction for durability.

Specifications

List UOM Qty
1
Schedule
No
Thread Size
No
Material
PVC
Trade Size
2 Inch
UNSPSC
41113630
Fitting Type
Elbow
RoHS Flag
Yes
Manufacturer Name
PVC Fittings
Manufacturer Part Number
2-IN-DB-SOLID-WYE-18DEG
Insulation Material
No
Energy Star Flag
No
Item Name
18 Degree Solid Wye
Country Of Origin
France
For Use With
Type DB Duct
Finish
No
Brand Name
No
Conduit Body Form
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.