2-IN-36RAD-22DEG-SCH40 Schedule-40 PVC 22-Degree Elbow 2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

2-IN-36RAD-22DEG-SCH40 Schedule-40 PVC 22-Degree Elbow 2-Inch

SKU: 799453
22-Degree Schedule 40 elbow of 2-Inch trade size, has a bend radius of 36-inches. It has PVC construction for durability.
  • Has 2-Inch trade size
  • Features 36-Inch bend radius
  • Made from PVC for durability

Overview

22-Degree Schedule 40 elbow of 2-Inch trade size, has a bend radius of 36-inches. It has PVC construction for durability.

Specifications

List UOM Qty
1
Schedule
Schedule 40
Thread Size
No
Material
PVC
Trade Size
2 Inch
UNSPSC
41113630
Fitting Type
Elbow
RoHS Flag
Yes
Manufacturer Name
PVC Fittings
Manufacturer Part Number
2-IN-36RAD-22DEG-SCH40
Insulation Material
No
Energy Star Flag
No
Item Name
22 Degree Elbow
Country Of Origin
France
Finish
No
Brand Name
No
Bend Radius
36 Inch
Conduit Body Form
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.