2/0-3 CUT Stranded Aluminum Runcina Triplex Overhead Service Drop Cable 2/0-2/0-2/0

  

*Images are for illustration purposes only and may not be an exact representation of the product

2/0-3 CUT Stranded Aluminum Runcina Triplex Overhead Service Drop Cable 2/0-2/0-2/0

SKU: CW383
2/0-2/0-2/0-AWG Runcina overhead service drop cable has current rating of 230-Amps and voltage rating of 600-Volts. The 0.06-Inch thick cross-linked polyethylene insulation resists electrical leakage and offers protection against environmental threats. The triplex cable has outside diameter of 0.496-Inch. The aluminum cable withstands temperature rating of 90 deg C. It is ideal for delivering single phase power from secondary power lines or pole mounted transformers to service entrance heads of a building or structure. The 1500-ft cable comes in reel. Service drop cable meets ANSI/ICEA/ASTM standards. We will cut to order.
  • 7 Phase, 6/1 neutral-stranded cable
  • ACSR neutral messenger
  • 0.06-Inch Thick cross-linked polyethylene insulation offer protection against environmental threats
  • Suitable for delivering 1-Phase power from secondary power lines or pole mounted transformers to service entrance heads of a building or structure

Overview

2/0-2/0-2/0-AWG Runcina overhead service drop cable has current rating of 230-Amps and voltage rating of 600-Volts. The 0.06-Inch thick cross-linked polyethylene insulation resists electrical leakage and offers protection against environmental threats. The triplex cable has outside diameter of 0.496-Inch. The aluminum cable withstands temperature rating of 90 deg C. It is ideal for delivering single phase power from secondary power lines or pole mounted transformers to service entrance heads of a building or structure. The 1500-ft cable comes in reel. Service drop cable meets ANSI/ICEA/ASTM standards. We will cut to order.

Specifications

List UOM Qty
1
Order UOM
ea
Brand Name
No
Conductor Material
No
Amperage Rating
230 Amp
Insulation Material
No
Insulation Thickness
0.06 Inch
Wire Gauge Size
2/0-2/0-2/0 AWG
Item Name
Overhead Service Drop Cable
Voltage Rating
600 Volt
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Type
Runcina, Triplex
Jacket Material
No
Temperature Rating
194 deg F (90 deg C)
Strands
7 Phase, 6/1 Neutral
Stranded/Solid
No
Packing Type
No
Standards
ANSI/ICEA S-76-474, ASTM B233, ASTM B836, ASTM B232, ARRA 2009 Section 1605 Buy American Compliant
Manufacturer Part Number
2/0-2/0-2/0 AL SVC DROP
Phase
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.